Abbotsford
MIL48224005

MILWAUKEE 48-22-4005 Offset Compound Tinner

Price $50.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4005

Description

The Milwaukee® offset compound tinner is built for tough cuts through metal lathe and other materials using its unique compound mechanism, which give the user up to 2X more power per cut, requiring less effort. The 45-degree offset blades keep users hands away from the cutting material for greater cut clearance. The offset compound tinner is equipped with 40% larger handles than traditional tinner snips and features bolt-lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee® tinner snips are forged for durability and long blade life.


40% Larger Handles

All-metal contoured handles for durability and comfort

Bolt Lock Technology - Blades will not loosen

Cuts up to 18ga Cold Rolled Steel/20ga Stainless Steel

Forged strength design

Rust Resistant

Specifications

Brand Name Milwaukee Tool Overall Length 11.3 in
Material Steel Handle Type Contoured
Handle Material Steel UPC 045242350322

Packages

1 - UNIT - 1