×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN63601

KLEIN TOOLS 63601 Cable Cutter 10-1/4 in Length

Price $818.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63601

Description

Compact 10-1/4 inch design allows for one-handed use of the ratcheting cutter mechanism so other hand can position cable to ensure proper cut. High-leverage ratchet mechanism for single-handed cutting of copper and aluminium cables leaving no burrs or sharp edges. Patented two-step ratchet mechanism requires fewer strokes per cut. Quick release lever opens blades easily in every cutting position. Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts with minimum effort. Hardened steel cutting blades for lasting strength and sharpness. Plastic covered handles with hand guards for comfort and firm grip. Locking lever keeps handles closed for easy transport fits in a toolbox or bag. One-year warranty.


High-leverage ratcheting mechanism cuts 1000 MCM Al, 600 MCM Cu and up to 2-1/16-Inch (5.2 cm) communications cable leaving no burrs or sharp edges

One-handed use of the ratcheting cutter mechanism allows the other hand to position cable to ensure proper cut

Compact design fits easily in a toolbox or bag

Quick release lever opens blades easily in every cutting position allowing for removal of the cable before completion of cut

Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts with minimum effort

Plastic covered handles with hand guards for comfort and firm grip

Locking lever keeps handles closed for easy transport

One-year warranty

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Compact, Ratcheting Cutting Capacity 2-1/16 in Communication Cable, 600 MCM Copper, 1000 MCM Aluminum
Blade Material Steel Handle Material Plastic Coated
Applicable Materials Copper, Aluminum Overall Length 10-1/4 in
Handle Type Comfort Grip Finish Red Grip
Application High-Leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges. UPC 092644636011

Packages

1 - UNIT - 1