Abbotsford
KLN63625

KLEIN TOOLS 63625 MC Cable Cutter

Price $66.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63625

Description

The Klein Tools MC Cable Cutter is designed to quickly and efficiently cut through standard sizes of MC cable jackets. The spring-loaded button keeps users from applying excess force. Its compact design also features added blade storage and a thumb screw for tool-free blade replacement.


Spring-loaded button protects the blade from over-compression and buckling failure

Durable heat treated blade designed to cut MC and armored cable up to 3/8-Inch

Twist-screw feature makes changing blade easy and convenient no additional tools required to change blades

Additional blade storage built into handle, can hold up to six additional blades

Flip and fold handle is compact and allows for improved comfort and hand clearance

MC replacement blades available (Klein Tools Cat. No. 63626)

Specifications

Brand Name Klein Tools Item Name MC Cable Cutter
Type Cable Cutter Cutting Capacity 3/8'' (0.9 cm)
Handle Material Steel Handle Color Silver
Application Cutting MC and Armored Cable UPC 092644636257

Packages

1 - UNIT - 1