Abbotsford
KLN63700

KLEIN TOOLS 63700 Cutter ratcheting heavy duty 750MCM 36"

Price $2,094.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63700

Description

Ratchet-action design provides maximum leverage with minimum effort for heavy-duty use. Cuts steel and ACSR. Forged heat-treated, shear-type blades plus a 24 inch long steel handles with heavy vinyl grips for comfort and slip-resistance. Blade-advance knob for fast rotation of the blade to engage the cable or other material being cut plus a quick-release mechanism allows for removal of the cable or rod before completion of the cut if desired. Not designed for cutting EHS guy strand or reinforcement rod.


Ratchet-action design provides maximum leverage with minimum effort for heavy-duty use

Cuts steel and ACSR

Forged, heat-treated, shear-type blades, plus a 24-Inch (610 mm) long steel handles with heavy vinyl grips for comfort and slip-resistance

Blade-advance knob for fast rotation of the blade to engage the cable or other material being cut

Quick-release mechanism allows for removal of the cable or rod before completion of the cut, if desired

Not designed for cutting EHS Guy Strand or reinforcement rod

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Heavy-Duty, Ratchet Cutting Capacity 750 MCM
Handle Material Steel Overall Length 36 in
Handle Type Vinyl Grip Standards California Proposition 65 Warning
Application Cuts steel and ACSR UPC 092644637001

Packages

1 - UNIT - 1