Abbotsford
KLN63800ACSR

KLEIN TOOLS 63800ACSR Cable Cutter 13.75 in Length

Price $1,338.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63800ACSR
Documents Documents

Description

Cuts up to 477 MCM ACSR multi-strand. Cutting inserts are easily replaced by removing 3 screws per blade. Capacity 477 MCM ACSR 1-1/4 inch Ø CU-al stranded 1 inch Ø cu solid 1/2 inch Ø guy strand. High-leverage ratcheting mechanism for easier cutting. Tool can be locked when not in use. Plastic covered handles with hand guards for comfort and firm grip at a length of just under 14 inch tool can be carried in a tool pouch. Replacement cutting inserts with screws (catalogue no. 63858) available.


Cuts up to 477 MCM ACSR multi-strand

Cutting inserts are easily replaced by removing 3 screws per blade

Capacity: 477 MCM ACSR 1-1/4-Inch (32 mm) ØCU-AL Stranded

High-leverage ratcheting mechanism for easier cutting

Tool can be locked when not in use

At a length of just under 14-Inch (356 mm), tool can be carried in a tool pouch

Replacement cutting inserts with screws (Cat. No. 63858) available

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Ratchet Cutting Capacity 12.7 - 31.8 mm
Handle Material Plastic Applicable Materials ACSR Cable
Overall Length 13.75 in Handle Type 1-Component, Comfort and Firm Grip
Application High-leverage ratcheting mechanism for easier cutting. Tool can be locked when not in use. UPC 092644630026

Packages

1 - UNIT - 1