Abbotsford
KLN63016

KLEIN TOOLS 63016 Cable Cutter 7-1/2 in Length

Price $159.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63016

Description

Heavy-duty, tempered steel blades. Blades grip cable and cut easily at center of jaws. Lock keeps handles closed for easy storage.


Cable Cutters feature heavy-duty, tempered steel blades

Shears cut ACSR, steel, and most hardened wire

Blades grip cable and cut easily at center of jaws

Lock keeps handles closed for easy storage

Comfortable, plastic-coated handles for steady grip

Hardened steel, precision cutting blades for long service life

Unique triangular jaws cleanly cut cable without compression or frayed ends

Lightweight tool perfect for overhead cutting

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Heavy Duty Cutting Capacity 1/4 in Copper and Mild Steel Strands, 3/16 in Aircraft Cable, Wire Rope, Aluminum and Copper Rods, 5/32 in Steel and Iron Rods
Blade Material Tempered Steel Handle Material Plastic Coated
Applicable Materials ACSR, Steel, Copper, Mild Steel Overall Length 7-1/2 in
Body Material Hardened Steel Handle Type Comfort Grip
Finish Blue Grip Application Cuts ACSR, Steel and Most Hardened Wire
UPC 092644630163

Packages

1 - UNIT - 1