Abbotsford
KLN63028

KLEIN TOOLS 63028 Coaxial Cable Cutter 210 mm Length

Price $79.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63028

Description

Cable cutter coaxial with yellow handle. Soft Cable-Cutting Maximum Capacity: .75'' (19 mm) diameter. Overall length: 8-1/4'' (210 mm) and weight: .80 lbs (0.4 kg). Cable-gripping jaws quickly score jacket and insulation, and easily cut through copper inner conductor. Blades cleanly cut aluminum and copper coaxial cable without compression and frayed ends.Forged body with heat-treated and precision-ground steel blades, withstands frequent cutting.Hot-riveted design requires no adjustment while maintaining a smooth, precise operation. Compact, lightweight design fits perfectly in any professional's tool pouch. Handles are plastic-coated for maximum comfort and gripping power. When cutting drop wire with an inner steel conductor, we recommend Cat. No. D2000-28 diagonal-cutting pliers.


Cable Cutters with cable-gripping jaws quickly score jacket and insulation, and easily cut through copper inner conductor

Shear's blades cleanly cut aluminum and copper coaxial cable without compression and frayed ends

Forged body with heat-treated and precision-ground steel blades, withstands frequent cutting Made in USA

Hot-riveted design requires no adjustment while maintaining a smooth, precise operation

Compact, lightweight design fits perfectly in any professional's tool pouch

Handles are plastic-coated for maximum comfort and gripping power

When cutting drop wire with an inner steel conductor, we recommend Cat. No. D2000-28 diagonal-cutting pliers

Specifications

Brand Name Klein Tools Item Name Coaxial Cable Cutter
Type Mechanic One Hand, Standard Cutting Capacity 19 mm
Handle Material Plastic Applicable Materials Aluminum and Copper
Overall Length 210 mm Handle Type 2-Component
Application Blades cleanly cut aluminum and copper coaxial cable without compression and frayed ends. UPC 092644630286

Packages

1 - UNIT - 1