Abbotsford
KLN63035

KLEIN TOOLS 63035 Utility Cable Cutter Specialty 16.25 in

Price $161.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63035

Description

Forged steel with black-oxide finish for long life. Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts. Bevelled tips for positive mating. Hinge bolt with pin-set nut for proper blade tension. Non-slip vinyl grips.


Cable Cutters cuts 350 MCM Copper and 350 MCM Aluminum cable

Shears made of forged steel with black-oxide finish for long life

Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts

Made in USA with beveled tips for positive mating

Hinge bolt with pin-set nut for proper blade tension

Non-slip vinyl grips

Does not cut steel or ACSR

Specifications

Brand Name Klein Tools Item Name Utility Cable Cutter
Type Specialty Overall Length 16.75 in
Tool Material Forged Steel Handle Type Non-Slip Vinyl Grip
Handle Color Red Application Utility Cable Cutter with Shear-Type Hook Jaws that Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts
UPC 092644630354

Packages

1 - UNIT - 1