Description
Same shear-type design and features as klein standard cable cutters but will cut lead or rubber-covered communications cable. Not designed for cutting steel or ACSR.
Specifications
| Brand Name | Klein Tools | Item Name | Cable Cutter |
| Type | Cable Cutter | Cutting Capacity | 2-1/4 in dia Soft Cable, 900-Pair Soft Copper and Aluminum MCM Cable |
| Handle Material | Fiberglass | Overall Length | 37 in |
| Application | Cuts Lead or Rubber-Covered Communications Cable | UPC | 092644630477 |
Packages
| 1 - UNIT - 1 |