Abbotsford
KLN63130

KLEIN TOOLS 63130 Bolt cutter 30in

Price $450.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63130

Description

Handles have heavy vinyl grips with flat grips ends for 90° cuts. All-purpose, center-cut jaws for soft, medium, and hard metals. Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning, keeps jaws in correct alignment. One adjustment realigns cutting edges. 3-point toggle joint multiplies 50 lbs. of hard pressure on handles to 4,000 pounds at cutting jaws. Cutting capacities for hard materials is up to Brinell 400, Rockwell C42. Cutting capacities for soft and medium materials is up to Brinell 300, Rockwell C31. Hard Material Cutting Max. Capacities: 3/8'' (10 mm). Soft & Medium Cutting Max. Capacitites: 1/2'' (13 mm).

Specifications

Brand Name Klein Tools Item Name Bolt Cutter
Type Hand Hydraulic, Standard Handle Material Fiberglass
Overall Length 30-1/2 in Handle Type Vinyl Grip with Flat Grip Ends
Standards California Proposition 65 Warning Application For All-Purpose, Center-Cut Jaws for Soft, Medium and Hard Metals
UPC 092644631306

Packages

1 - UNIT - 1