Abbotsford
KLN63225RINS

KLEIN TOOLS 63225RINS 9" INSUL HIGH-LEVERAGE CABLE CUTTER

Price $62.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63225RINS

Description

This insulated high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30-Percent less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool.

Specifications

Brand Name Klein Tools Type Cable Cutter
Cutting Capacity 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable Handle Material Insulated
Overall Length 9.63 in Standards ASTM F1506-16 and IEC 60900
Application For Work Near Energized Sources UPC 092644632297

Packages

1 - UNIT - 1