Abbotsford
KLN11074

KLEIN TOOLS 11074 Blade replacement KATAPULT stripper 16-26AWG

Price $26.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11074

Description

Replacement blades for Katapult wire stripper. 16-26AWG.


Replacement blades strip 16-26 AWG wire

Specifications

Brand Name Klein Tools Sub Brand Katapult®
Item Name Replacement Blade Type Replacement Blade
Length 1.8 in Width 2.25 in
Material Steel For Use With 16 - 26 AWG Wire Stripper/Cutter
Standards California Proposition 65 Warning Application 16-26 AWG
UPC 092644420054

Packages

1 - UNIT - 1