Description
Replacement handles for use with Klein's 63607 (2017 Edition) Ratcheting ACSR Cable Cutter.
Specifications
| Brand Name | Klein Tools | Item Name | Handle Set |
| Type | Repair Part | Dimensions | 7.8 in L x 4.8 in W x 1 in H |
| Material | Vinyl | For Use With | 63607 Ratcheting ACSR Cable Cutter |
| Application | For Cable Cutting | UPC | 092644131349 |
Packages
| 1 - UNIT - 1 |