Description
Replacement blade fits 63330 bolt cutters.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Head |
| Type | Replacement Head For Bolt Cutter Cat. No. 63336 | Width | 4.320 in |
| Material | Alloy Tool Steel | Applicable Materials | Soft, Medium and Hard Metals |
| For Use With | 63336 36 in Bolt Cutter | Application | Cutting Soft,Medium And Hard Metals |
| UPC | 092644638367 |
Packages
| 1 - UNIT - 1 |