Abbotsford
KLN63918

KLEIN TOOLS 63918 Replacement Head for 18-1/4-Inch Bolt Cutter

Price $132.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63918

Description

This replacement head for Klein's 18-1/4-Inch Bolt Cutter (Cat. No. 63118) includes the blade, bolts, screws and associated parts. The forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life. All-purpose, center-cut jaws for soft, medium and hard metals. The cutting capacity for soft/medium materials is up to Brinell 300, Rockwell C31 and up to Brinell 400, Rockwell C42 for hard materials. One adjustment realigns cutting edges. NOT designed for cutting cable.


Replacement head for the 18-1/4-Inch Fiberglass-Handled Bolt Cutter (Cat. No. 63118)

Includes the blade, bolts, screws and associated parts

Soft and medium material cutting capacity of up to Brinell 300, Rockwell C31

Hard material cutting capacity of up to Brinell 400, Rockwell C42

Specifications

Brand Name Klein Tools Item Name Replacement Head
Type Replacement Bolt Cutter Head Length 2-1/4 in
Width 1-1/2 in Thickness 5 in
Material Steel For Use With 63118 18-1/4 in Fiberglass-Handled Bolt Cutter
Includes Blade, Bolts, Screws and Associated Parts Application Replacement Part for Cat. No. 63118 Bolt Cutter
UPC 092644639180

Packages

1 - UNIT - 1