Abbotsford
KLN63081

KLEIN TOOLS 63081 Cutter head replacement cable fits 63041

Price $338.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63081

Description

Replacement cable cutter head.


Designed to cut soft cable up to 1-3/8-Inch diameter, 500 Cu, and 750 Al

Replacement cutter head fits Klein's Standard Cable Cutter (Cat. No. 63041 series)

Makes a clean, even cut for ease in fitting lugs and terminals

Hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts

Heavy-duty pins in head serve as blade-stops

Specifications

Brand Name Klein Tools Item Name Cable Cutter Head
Type Replacement Cutting Capacity 1-3/8 in
Width 4.000 in Height 3.000 in
Weight 2.050 lb For Use With 63041 Cable Cutter
Standards California Proposition 65 Warning Application Replacement Cable Cutter Head For Cat. No. 63401
UPC 092644630811

Packages

1 - UNIT - 1