Description
Fits klein catalogue no. 63047.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Cutter Head |
| Type | 1-Piece | Width | 5.220 in |
| Height | 2.430 in | Weight | 3.500 lb |
| For Use With | 63047 Standard Cable Cutter | Standards | California Proposition 65 Warning |
| Application | Replacement Cable Cutter Head (Complete) For Cat. No. 63047 | UPC | 092644631108 |
Packages
| 1 - UNIT - 1 |