Abbotsford
KLN89555

KLEIN TOOLS 89555 Replacement Blade for Tin Snips 89556

Price $22.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:89555

Description

Easily replace blades on Klein Tools Tin Snips (Cat. No. 89556) with these stainless steel replacement blades. Blades cut through tin, copper, aluminum, soft metals and vinyl, and are excellent for 24 gauge steel and 28 gauge stainless steel. Set comes with 2 blades, 4 screws, 1 washer, 1 nut and 1 bolt.


Easy-to-replace stainless steel blades

Replacement blade kit for Tin Snips Cat. No. 89556

Includes 2 blades, 4 screws, 1 washer, 1 nut, and 1 bolt

Easily cuts tin, copper, aluminum, soft metals and vinyl

Full 3.5-Inch (89 mm) blades cut straight and wide curves

Excellent for 24 gauge steel and 28 gauge stainless steel

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Tin Snip Replacement Blades Length 4-3/4 in
Width 1.12 in Thickness 0.12 in
Material Stainless Steel Applicable Materials Cut Tin, Copper, Aluminum, Soft Metals, Vinyl, 24 gauge Steel, 28 gauge Stainless Steel
For Use With 89556 Tin Snips Application 24 Gauge Steel,28 Gauge Stainless Steel,Aluminum,Copper,Cut Tin,Soft Metals,Vinyl
UPC 092644691621

Packages

1 - UNIT - 1