Description
Replacement cutting blade for Klein's Copper/Aluminum Cutting Jaw (BAT20-7T9). Cuts 750 MCM copper and 1000 MCM aluminum cable. Works with Klein's Battery-Operated Cable Cutter (BAT207T3).
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Replacement Blade | Length | 5-1/2 in |
| Width | 3-1/4 in | Thickness | 2 in |
| Material | Steel | For Use With | BAT20-7T9 Copper/Aluminum Cutting Jaw and BAT207T3 Battery-Operated Cable Cutter |
| Application | For Cable Cutting | UPC | 092644631344 |
Packages
| 1 - UNIT - 1 |