Description
Steel cutting, replacement blade for Klein's steel cutting head (BAT20-7T11). Works with the battery-operated bolt/steel cutter (BAT207T5). Cuts 3/8 inch EHS Guy Strand and 3/8 inch Grade 8 bolts.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Replacement Blades | Length | 5-1/2 in |
| Width | 3-1/4 in | Thickness | 2 in |
| Material | Steel | For Use With | BAT20-7T11 Steel Cutting Head, BAT207T5 Battery-Operated Bolt/Steel Cutter |
| Application | For Bolt/Steel Cutting | UPC | 092644631382 |
Packages
| 1 - UNIT - 1 |