Description
Klein brings over 160 years of expertise in hand cutting to battery-operated cutting. This replacement cutting blade works with Klein's Battery-Operated, Closed-Jaw cable cutter. Cuts copper, aluminum and ACSR cable. Experience the quality, durable cutting you expect from Klein Tools.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Replacement Blade | Length | 7-3/4 in |
| Width | 7 in | Thickness | 1.75 in |
| Material | Steel | Applicable Materials | ACSR, Aluminum and Copper |
| For Use With | BAT20-G1 Klein Tools Battery-Operated ACSR Closed Jaw Cable Cutter | Application | For Cutting Maximum Cable Capacity of 600 MCM Copper, 1500 MCM Aluminum, 1590 MCM ACSR |
| UPC | 092644631269 |
Packages
| 1 - UNIT - 1 |