Abbotsford
KLNBAT20G5

KLEIN TOOLS, INC BAT20-G5 Replacement Blades, ACSR Open-Jaw Cutter

Price $1,747.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20-G5
Documents Documents

Description

Klein brings over 160 years of expertise in hand cutting to battery-operated cutting. This replacement cutting blade works with Klein's Battery-Operated, Open-Jaw Cable Cutter. Cuts copper, aluminum and ACSR cable. Experience the quality, durable cutting you expect from Klein Tools.


Replacement blade for Klein Tools' ACSR open-jaw cable cutter (BAT20-G2)

Cuts 400 MCM copper cable

Cuts 900 MCM aluminum cable

Cuts 795 MCM ACSR cable

Open-jaw style great when working in tight spaces

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 9-1/4 in
Width 6-1/4 in Thickness 1.656 in
Material Steel Applicable Materials ACSR, Aluminum and Copper
For Use With BAT20-G2 Klein Tools Battery-Operated ACSR Open Jaw Cable Cutter Application For Cutting Maximum Cable Capacity of 400 MCM Copper, 900 MCM Aluminum, 795 MCM ACSR
UPC 092644631276

Packages

1 - UNIT - 1