Description
Klein brings over 160 years of expertise in hand cutting to battery-operated cutting. This replacement cutting blade works with Klein's Battery-Operated, Closed-Jaw Cable Cutter. Cuts copper and aluminum cable easily and efficiently. Experience the quality, durable cutting you expect from Klein Tools.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Replacement Blade | Length | 7-3/4 in |
| Width | 7 in | Thickness | 1.75 in |
| Material | Steel | Applicable Materials | Aluminum and Copper |
| For Use With | BAT20-G10 Klein Tools Battery-Operated Cu/Al Closed Jaw Cable Cutter | Application | For Cutting Maximum Cable Capacity of 750 MCM Copper, 1500 MCM Aluminum |
| UPC | 092644631283 |
Packages
| 1 - UNIT - 1 |