Abbotsford
KLNBAT20G9

KLEIN TOOLS BAT20-G9 Replacement Blades, Cu/Al Open-Jaw Cutter

Price $1,656.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-G9
Documents Documents

Description

Klein brings over 160 years of expertise in hand cutting to battery-operated cutting. This replacement cutting blade works with Klein's Battery-Operated, Open-Jaw Cable Cutter. Cuts copper and aluminum cable. Experience the quality, durable cutting you expect from Klein Tools.


Replacement blade for Klein's battery-operated open-jaw cable cutter (BAT20-G7)

Cuts 1000 MCM aluminum cable

Made of DC53 steel

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 9-1/4 in
Width 6-1/4 in Thickness 1.656 in
Material Steel Applicable Materials Aluminum and Copper
For Use With BAT20-G7 Klein Tools Battery-Operated Cu/Al Open Jaw Cable Cutter Application For Cutting Maximum Cable Capacity of 600 MCM Copper, 1000 MCM Aluminum
UPC 092644631290

Packages

1 - UNIT - 1