Abbotsford
KLNVDV113022

KLEIN TOOLS VDV113-022 Cartridge radial stripper level-3 brown

Price $26.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV113-022

Description

Pre-set cutting-blades for precise, accurate and efficient coaxial cable stripping. Durable high-carbon steel cutting blades are ground and honed for long life. Patented V-notch eliminates scoring of the centre conductor. Colour coded for easy identification. Meets industry standards established by the SCTE (Society of Cable Telecommunication Engineers). Cartridges made from glass filled polycarbonate for superior strength and extended durability.

Specifications

Brand Name Klein Tools Item Name Cartridge
Type 3-Level Wire Size 0.109 - 0.312 in
Tool Material Polycarbonate For Use With RG58, RG59, RG62 Radial Stripper
Application For Cable Preparation UPC 092644580444

Packages

1 - UNIT - 1