Abbotsford
MIL48220212

MILWAUKEE 48-22-0212 12" PVC/ABS Saw

Price $28.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0212

Description

The Milwaukee 12 in. PVC/ABS saw features a tool free blade change to avoid downtime and increase efficiency in challenging applications. Complete with rubber over mold handle grip for comfort, the saw offers unmatched durability with a metal core body and clamshell handle design to prevent damage from the toughest jobsite conditions.


Clamshell Design - Increased Handle Durability

Fast Cuts Through Tough Material

Metal Core Body - Increased Durability

Rubber Overmold Grip

Rust Protection - Increased tool life by reducing corrosion

Tool-Free Blade Change

Versatile - Designed to cut PVC/ABS plastic, plywood, wallboard, and laminates

Specifications

Brand Name Milwaukee Tool Blade Material Steel
Handle Material Rubber UPC 045242467518

Packages

1 - UNIT - 1