Abbotsford
MIL48224215

MILWAUKEE 48-22-4215 2-3/8" Ratcheting Pipe Cutter

Price $165.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4215

Description

The Milwaukee 2-3/8 in. ratcheting pipe cutter is engineered for straight, easy cuts. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge. Ergonomic handles ensure user comfort for all day use. An all-metal lock is integrated in the handle for easy one-handed operation.


2-3/8" Max Capacity

Ergonomic Handle Design

Integrated Lanyard Hole

Limited Lifetime Warranty

Pierce Point BladeDurable Stainless Steel Blade

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Ratcheting Pipe Cutter Type Pierce Point
Overall Length 11-1/2 in Cutting Capacity 2-3/8 in
Blade Material Stainless Steel Handle Type Ergonomic
Color/Finish Red Weight 1.35 lb
Application For PVC, CPVC, PEX, Rubber Hose, ABS Cutting UPC 045242477029

Packages

1 - UNIT - 1