Abbotsford
KLN3005CR

KLEIN TOOLS 3005CR Ratcheting Crimper 10-22 AWG Stranded Red and Black

Price $47.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3005CR
Documents Documents

Description

The full-cycle Ratcheting Crimper crimps 10-22 AWG insulated wire terminals. This tool features three crimping cavities in one tool with color-coded wire markings for three size ranges of insulated terminals. Crimper design provides low effort to crimp while maintaining a high terminal pull-off force. Built-in ratchet ensures full-cycle crimping for a uniform crimp every time. Compound lever-action of narrow-span handles puts more crimping power into each squeeze. Comfort grips help reduce hand fatigue.


Crimps insulated terminals onto 10-22 AWG stranded copper wire

Adjustable compound action design puts more crimping power into each squeeze

Three crimping cavities in one tool: 22–16 AWG (Red), 16–14 AWG (Blue) and 12–10 AWG (Yellow) terminals

Built-in ratchet ensures full-cycle crimping for a uniform crimp every time

Unique cavity design provides consistent crimp from either side of the tool

Dial adjusts the amount of force applied to the crimp

Dual-material molded grips provide added comfort

Specifications

Brand Name Klein Tools Item Name Ratcheting Crimper
Type 3 Crimping Cavities, Insulated Wire Size 10-22 AWG Stranded
Overall Length 9 in Tool Material Steel
Handle Color Red and Black Application Wire Crimping
UPC 092644344008

Packages

1 - UNIT - 1