Abbotsford
KLNT1710

KLEIN TOOLS T1710 Wire Crimper 10-22 AWG Black

Price $539.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:T1710
Documents Documents

Description

Compound-action tool crimps 10-22 AWG insulated terminals to meet or exceed MIL-SPEC pull-out tests. Built-in ratchet with safety release assures uniform crimps every time. Compound lever-action of narrow-span handles puts more crimping power into each squeeze. Special locator quickly positions terminal for double crimp. Comfort-grip plastic handles.


Compound-action tool crimps 10-22 AWG insulated terminals to meet or exceed MIL-SPEC pull-out tests

Built-in ratchet with safety release assures uniform crimps every time

Compound lever-action of narrow-span handles puts more crimping power into each squeeze

Special locator quickly positions terminal for double crimp

Comfort-grip plastic handles

Specifications

Brand Name Klein Tools Item Name Wire Crimper
Type Ratcheting, Compound Action, Insulated Wire Size 10-22 AWG
Overall Length 9 in Handle Color Black
UPC 092644340024

Packages

1 - UNIT - 1