Abbotsford
KLNVDV212008SEN

KLEIN TOOLS VDV212-008-SEN Compression Crimper Yellow/Black

Price $34.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV212-008-SEN
Documents Documents

Description

Steel body with black-oxide finish for corrosion resistance and durability. Fixed plunger allows quick, easy insertion and removal of cable and connector. Fixed plunger accepts many common F-connector compression fittings. Compact tool with integrated handle lock.


Advanced do-it-yourselfer tool for fast, reliable F-connector installation

Fixed plunger allows quick, easy insertion and removal of cable and connector

Accepts many common F-connector compression fittings

Yellow and black grips enhance comfort and visibility and allow quick identification

Compact tool with integrated handle lock

Overall length: 5.6 -Inch (142 mm)

Specifications

Brand Name Klein Tools Item Name Compression Crimper
Type Compact Overall Length 5.594 in
Tool Material Steel Handle Type Molded Grip
Handle Material Plastic Handle Color Yellow/Black
Finish Black Oxide For Use With Common F Connectors
Application For Voice and Data Cable UPC 092644580116

Packages

1 - UNIT - 1