Abbotsford
KLNVDV226005

KLEIN TOOLS VDV226-005 Compact Pass-Thru™ Modular Crimper Black/Yellow

Price $52.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-005
Documents Documents

Description

Klein Tools Compact Data Cable Crimper is a premium, long-lasting tool for CAT3, CAT5e and CAT6/6A cable using Klein RJ45 Pass-Thru™ connectors. Pass-Thru™ technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru™ Connectors (in packs of 10, 50 or 200).


Modular crimp-connector installation tool for voice and data applications with Pass-Thru RJ45 connector plug

Compact Crimper crimps and trims Klein Tools RJ45 Pass-Thru™ connectors onto paired-conductor cables (round STP/UTP cables)

On-tool wiring guide helps minimize wiring errors

Fast, reliable RJ45 Pass-Thru™ modular crimper installs connectors for data applications

Use with Klein Tools Pass-Thru™ Connectors

Not for use with standard (non Pass-Thru™) connectors

Replacement blades available (Cat. No. VDV999-078)

Specifications

Brand Name Klein Tools Sub Brand Compact Pass-Thru™
Item Name Modular Crimper Type Crimper
Overall Length 5-1/2 in Tool Material Steel
Handle Color Black/Yellow Finish Chrome Plated
For Use With CAT5e, CAT6, RJ45, 8-Position, 4-Pair/8-Conductor Application For Cable Connection
UPC 092644582875

Packages

1 - UNIT - 1