Abbotsford
KLNVDV226107

KLEIN TOOLS VDV226-107 Modular Crimper 28-22 AWG Yellow/Black

Price $64.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-107
Documents Documents

Description

All inclusive tool cuts, strips and crimps data and voice cables. Cuts and strips CAT6, CAT5e, CAT3 and flat-satin voice cables. Crimps 6 and 8 position modular connectors (RJ11, RJ12, RJ45). Compact, ergonomic design for natural, single-hand operation. About 40% smaller than other crimpers for easy storage. Heavy-duty ratchet ensures complete termination. Direct lateral crimp action provides more even, precise contact termination across all pins. Quick reference connector wiring diagrams provided on the tool and downloadable to your mobile device.


Wire Stripper, Wire Crimper, Wire Cutter for CAT3, CAT5e, CAT6 and flat-satin voice cable

Crimps RJ45 and RJ11/12 modular connectors

Full-cycle ratchet mechanism ensures complete connector termination

Compact, ergonomic design for natural, single-hand operation

Direct lateral crimp action provides more even, precise contact termination across all pins

Quick reference connector wiring diagrams provided on the tool

Not for use with AMP® connectors

AMP® is a registered trademark of TYCO, Inc.

Specifications

Brand Name Klein Tools Item Name Modular Crimper
Type Heavy Duty, Compact, Ratcheting Wire Size 28-22 AWG
Overall Length 5-1/4 in Handle Type Compact, Ergonomic
Handle Color Yellow/Black For Use With Cat6, Cat5e, Cat3 and Flat-Satin Voice Cables, 6 and 8 Position RJ11, RJ12 and RJ45 Modular Connectors
Application For Cutting, Striping and Crimping Round STP/UTP Data Cable Flat Satin Phone Cable UPC 092644582097

Packages

1 - UNIT - 1