Abbotsford
KLN1011M

KLEIN TOOLS 1011M Wire Stripper/Cutter Wire Strippers/Wire Cutters 6.125 in

Price $26.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1011M

Description

Cuts, strips, loops and bends stranded wire. Strips 0.15 to 4 mm² stranded wire. Shear-type cutting blades for clean cuts. Spring-loaded action for self-opening. Comfortable, plastic-covered handles.


Cuts, strips, loops, bends and gauges stranded wire

Strips 0.15 - 4.0 mm² stranded wire

Shear-type cutting blades for clean cuts

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Wire Strippers/Wire Cutters Overall Length 6.125 in
Cutting Capacity 0.15 - 4.0 mm² Stranded Handle Type Comfort Grip, Spring Return
Handle Material Plastic Handle Color Blue
Application For use to Cuts, Strips, Loops and Bends Stranded Wire UPC 092644740091

Packages

1 - UNIT - 1