Description
Compact, lightweight wire-stripping and cutting tools. Narrow nose fits into tight places. Hardened steel with precision ground stripping holes. Do not use for cutting steel wire or bolts.
Specifications
| Brand Name | Klein Tools | Item Name | Wire Stripper/Cutter |
| Type | Narrow Nose | Overall Length | 6-1/4 in |
| Cutting Capacity | 22 - 30 AWG Solid | Tool Material | Hardened Steel |
| Handle Type | Comfortable Grip, Textured | Handle Color | Yellow |
| Application | Cuts And Strips Wires | UPC | 092644740473 |
Packages
| 1 - UNIT - 1 |