Abbotsford
KLN11049INS

KLEIN TOOLS 11049-INS Wire Stripper/Cutter Spring Loaded 7 in

Price $79.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11049-INS
Documents Documents

Description

This compact, lightweight wire-stripping, cutting tool cuts, strips, loops and gauges solid wire. Dual layer orange-over-white insulation protects against electric shock. Meets or exceeds ASTM F1505-10, IEC 60900: 2004, CAN/ULC-60900-09, NFPA 70E, 2011 ed., CSA Z462 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. Hardened spring steel with precision-ground stripping holes for easy removal of insulation.


Individually dielectrically tested

Gauges, cuts, strips, and loops stranded wire

Spring-loaded for self-opening

Compact, lightweight wire-stripping, cutting tool with narrow nose that fits into tight places

Meets or exceeds ASTM F1505-10, IEC 60900: 2018, CAN/ULC-60900-09, NFPA 70E, 2011 ed., CSA Z462

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Spring Loaded Overall Length 7 in
Cutting Capacity 8-18 AWG Stranded Copper Wire Tool Material Steel
Handle Type 1-Component, Dual Insulated Handle Color Orange
Standards IEC 60900 and ASTM F1505 Application 8-18 AWG Stranded Copper Wire
UPC 092644740671

Packages

1 - UNIT - 1