Description
Replacement blade for Katapult wire stripper. 8-22AWG.
Specifications
| Brand Name | Klein Tools | Sub Brand | Katapult® |
| Item Name | Replacement Blade | Type | Rustproof |
| Length | 1.575 in | Width | 0.9 in |
| Thickness | 0.225 in | Material | 1080 High Carbon Steel |
| For Use With | 8-22 AWG Wire Stripper | Standards | California 65 Compliant |
| Application | 8-22 AWG | UPC | 092644420047 |
Packages
| 1 - UNIT - 1 |