Abbotsford
KLN63035SC

KLEIN TOOLS 63035SC Cutter wire rope 9/32" SS 18"

Price $227.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63035SC

Description

Shear type blades for square clean cuts. All forged construction USA Steel. Non-slip vinyl grips. Hinge bolt with pin-set nut for proper blade tension. Cuts wire up to 9/32 inch and Stoffel® container seals.


With this Wire Rope Cutter you can cut up to 9/32-Inch (7 mm) and Stoffel® container seals

Cutter has shear type blades for square, clean cuts

All forged construction USA Steel

Specifications

Brand Name Klein Tools Item Name Wire Cutter
Type Wire Cutter Overall Length 16 in
Wire Size 9/32 in Tool Material Steel
Handle Type Non-Slip Vinyl Handle Material Plastic
Handle Color Red Application Stoffel® Seals
UPC 092644630033

Packages

1 - UNIT - 1