Abbotsford
KLN74007

KLEIN TOOLS 74007 Wire Stripper Adjustable 5-1/8 in

Price $21.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:74007

Description

Simply dial desired wire size for fast, easy stripping. Adjustable tool makes short work of cutting and stripping operations. Finely honed nose cutter easily gets into tight areas. Wire gauge dial sets stripping dies to proper size, helps prevent nicked wire. Spring-loaded design tool opens automatically after each action.


Wire Stripper and cutter has adjustable dial for wire size adjustment to help prevent nicked wire

Strips and cuts 12-24 AWG solid and 14-26 AWG stranded wire

Finely honed nose cutter easily gets into tight areas

Spring-loaded design automatically opens after each action

Specifications

Brand Name Klein Tools Item Name Wire Stripper
Type Adjustable Overall Length 5-1/8 in
Handle Type Dipped Handle Material Plastic
Handle Color Yellow Application For Wire Stripping and Cutting
UPC 092644740077

Packages

1 - UNIT - 1