Description
Klein Tools Heavy-Duty Wire Stripper feature slim-forged design for optimal comfort during extended electrical work. Strips 8-18 AWG Solid Wire and 10-20 AWG Stranded Wire. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.
Specifications
| Brand Name | Klein Tools | Item Name | Slim-Forged Wire Stripper / Cutter |
| Type | Wire Stripper / Cutter | Overall Length | 8.16 in |
| Wire Size | 8-18 WG Solid; 10-20 AWG Stranded | Tool Material | Stainless Steel |
| Handle Material | TPE | Handle Color | Blue |
| Application | Wire Stripping | UPC | 092644340741 |
Packages
| 1 - UNIT - 1 |