Abbotsford
KLNVDV110095

KLEIN TOOLS VDV110-095 Stripper radial coax cable yellow 5.25"

Price $30.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-095
Documents Documents

Description

This coax combination radial stripper works on both standard and utility size cables. 2-level stripping in one step 5/16 and 1/4 inch. Exclusive sliding depth gauge pre-measures cable for fast, accurate and repeatable strips. It cuts five different series of RG cable including: RG6, RG6-QS, RG59, RG11 and RG7. Durable high-carbon steel cutting blades automatically adjust to different cable diameters. Easy debris clean-out. Easy debris clean-out. Perfect for the data installer who works with utility cable as well standard cable.


Durable high-carbon steel cutting blades automatically adjust to different cable diameters

Complete 2-level cable prep/stripping in one step to 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm)

It preps/strips five different series of RG cables including: RG59, RG6, RG6Q, RG11 and RG7

Easy debris clean-out

Finger loop facilitates easy, controlled rotation

Perfect for the data installer who works with utility cable as well standard cable

Specifications

Brand Name Klein Tools Item Name Radial Stripper
Type Coax Cable Overall Length 5-1/4 in
Cutting Capacity 5/16 in, 1/4 in Tool Material High Carbon Steel
Handle Color Gray/Yellow For Use With RG11, RG59, RG6, RG6Q, RG7 Cable
Standards California Proposition 65 Warning Application Cable Preparation
UPC 092644581793

Packages

1 - UNIT - 1