Abbotsford
KLNVDV120005SEN

KLEIN TOOLS VDV120-005-SEN Cartridge UTP/STP cable blue for radial stripper

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV120-005-SEN
Documents Documents

Description

Designed for use with dual cartridge radial stripper and radial cartridge strippers. Pre-set cutting-blades for precise and accurate stripping. Durable high-carbon steel cutting blades are ground and honed for long life. Color coded for easy identification. Meets industry standards established by the SCTE (society of cable telecommunication engineers). Cartridges made from glass filled polycarbonate for superior strength and extended durability.


Designed for use with Dual Cartridge Radial Stripper and Radial Cartridge Strippers

Strips Cat3, Cat5e and Cat6/6A twisted pair cable

V notch eliminates scoring of the center conductor

Cartridge made from glass filled polycarbonate for superior strength and extended durability

Specifications

Brand Name Klein Tools Item Name Cartridge
Type 1-Level, Dual, Variable Tool Material Polycarbonate
For Use With UTP Cable (CAT3, CAT5/5e and CAT6), Radial Stripper Application For Cable Preparation
UPC 092644580086

Packages

1 - UNIT - 1