Abbotsford
IDI45655

IDEAL INDUSTRIES 10-18 AWG Solid Reflex Super T-Stripper

Price $34.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-655

Description

Reflex™ Super T®-Stripper Wire Strippers 10-18 AWG


6/32 and 8/32 self-chasing screw-cutting holes

Ergonomic design for maximum comfort

Curved handles help reduce wrist fatigue

Textured sleeves with extra cushioning for added comfort

Strips 10-18 AWG solid, 12-20 AWG stranded

Specifications

Brand Name Ideal Sub Brand Reflex™ Super T®-Stripper
Item Name Wire Stripper Wire Size 10-18 AWG
Jaw Size 1/2 in Handle Type Ergonomic Curved
Handle Material Plastic Handle Color Black/Yellow
UPC 783250566570

Packages

1 - UNIT - 1