Abbotsford
KLN86520

KLEIN TOOLS 86520 5 Blade Duct Crimper

Price $52.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86520

Description

The 5-Blade Crimper from Klein Tools produces factory-precision indentations in stove pipe and round duct with just a squeeze. Compound-leverage mechanism makes precise indentations on 24 gauge steel and 28 gauge stainless steel. The 5-Blade Crimper features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening tool latch for one handed operation. The all steel construction with nickel plating provides long life and durability.


Produces factory-precision indentations in stove pipe and round duct with just a squeeze

Compound-leverage mechanism makes precise indentations

Crimps 24 gauge steel and 28 gauge stainless steel

All steel construction with nickel-plating provides long life and durability

Comfortable, contoured grips cover hardened steel handles

Convenient self-opening latch for one-handed operation

Quality tool for HVAC professionals provides superior results

Specifications

Brand Name Klein Tools Item Name 5-Blade Duct Crimper
Type 5 Blade Crimper Blade Size 1-3/4 in
Cutting Capacity 24 ga Steel and 28 ga Stainless Steel Handle Contoured Grip
Material Steel Color/Finish Blue/Gray/Nickel Plated
Dimensions 10.2 in L x 3.5 in W x 0.9 in D Application For Crimping Round Duct and Stove Pipe
UPC 092644690716

Packages

1 - UNIT - 1