Abbotsford
KLN89554

KLEIN TOOLS 89554 Duct Cutter with Wire Cutter

Price $62.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:89554

Description

Klein Tools Duct Cutter with Wire Cutter is two tools in one. The double edge blade cleanly cuts fiberglass duct work and the wire cutter's compound leverage mechanism makes wire cutting easy. This cutter features a convenient self-opening latch for one handed operation and comfortable, contoured grips. All-steel construction and nickel-chrome plated hardware provides long life and durability.


All-steel double edge blade easily cuts fiber board, fiberglass lined, and flexible ducts

Built-in wire cutter for convenience

Compound leverage mechanism for easy wire cutting

Specifications

Brand Name Klein Tools Item Name Duct Cutter
Type Double Edge Blade, Latch Closure Blade Size 4.6 in L
Blade Material Stainless Steel Material Stainless Steel
Color/Finish Blue/Gray Includes Wire Cutter
Dimensions 12.5 in L x 3 in W x 0.9 in H Standards California Proposition 65 Warning
Application Cuts Duct Board, Flexible Duct, Duct Wire and Fiberglass UPC 092644690808

Packages

1 - UNIT - 1