Description
HVAC professionals use this folding tool on sheet metal to make hems, pans, end caps, and drive edges. Two folding depths; can fold up to 24 gauge steel and 28 gauge stainless steel, with helpful sights for accurate depth alignment. Also available in 12-Inch and 24-Inch lengths.
Specifications
| Brand Name | Klein Tools | Item Name | Folding Tool |
| Type | HVAC | Jaw Material | Steel |
| Bends | Steel, Stainless Steel | Metal Gauge Capacity | 24 ga, 28 ga |
| Dimensions | 18 in L x 3.25 in W x 0.188 in H | Application | For Duct Folding |
| UPC | 092644691645 |
Packages
| 1 - UNIT - 1 |