Abbotsford
MIL48220147

MILWAUKEE 48-22-0147 19pc Electrical Apprentice Hand Tool Kit

Price $627.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0147

Description

This 19 Piece Electrician's Hand Tool Set includes the essential hand tools required for an Electrical Apprentice. This kit is also designed to provide Journeyman Electricians with the key hand tools required for their profession. The 9" Lineman's Pliers and the 8" Diagonal Cutting Pliers deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers provide the best grip and easiest cuts. The 8 different Cushion Grip Screwdrivers offer users the best fit and max grip. The Compact Dipped Grip Wire Stripper and Cutter cleanly and accurately strips 10-22 solid and 12-24 stranded AWG wires. The 10-inch Straight Jaw Pliers offer a maximum grip with a forged strength reaming head. The 8m/26ft Compact Wide Blade Magnetic Tape Measure has up to 15' of reach and a magnet that easily attaches to EMT & steel studs. The 19oz Smooth Face Poly/Fiberglass Hammer is designed to have the most durable fiberglass handle for added durability on the job site. The 12" High-Tension Hacksaw is the most durable, highest-tension hacksaw available to professional users. The FASTBACKā„¢ Hawk Bill Folding Knife features 1-handed press-and-flip operation for 3X faster opening. The Billet Torpedo Level features 4 amplified rare earth magnets for over 2X the holding power. The Electricians Work Pouch with Quick Adjust Belt is up to 5X more durable and provides users with 15 pockets to organize their tools. All hand tools are best-in-class and backed by a Lifetime Guarantee warranty.

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee Tool
UPC 45242473359

Packages

1 - UNIT - 1