Abbotsford
KLN65502

KLEIN TOOLS 65502 Grip-It® Socket Set 3/8 in Drive 6-Point, Deep

Price $55.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65502

Description

Set includes eight 6-point deep sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 and 13/16 inch. Hinged metal box.


Sockets have chrome finish

Drive type: Hex Measuring system: Inch

Weight: 2.6 pounds

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Socket Set Type 6-Point, Deep
Drive Size 3/8 in Finish Polished Chrome
Includes 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 in 6-Point Deep Sockets in a Carrying Case Application 3/8" drive deep socket set
UPC 092644655029

Packages

1 - UNIT - 1