Abbotsford
KLN65504

KLEIN TOOLS 65504 Socket Set 12 Pieces 3/8 in Drive

Price $89.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65504

Description

Kit includes: Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16''. Four 12-point sockets: 5/8'', 11/16'', 3/4'', and 13/16''.


Four 6-point sockets: 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch

Four 12-point sockets: 5/8-Inch, 11/16-Inch, 3/4-Inch, and 13/16-Inch

Spark plug socket: 5/8-Inch

Two extensions: 1-3/4-Inch (44 mm) and 6-Inch long

Ratchet

Specifications

Brand Name Klein Tools Item Name Socket Set
Type 6-Point And 12-Point Socket Set Number of Pieces 12
Drive Size 3/8 in Weight 3.6 lb
Includes (4) 3/8 in, 7/16 in, 1/2 in, 9/16 in 6 Point Sockets, (4) 5/8 in, 11/16 in, 3/4 in, 13/16 in 12 Point Sockets, (1) Spark Plug Socket, (2) Extensions, (1) Ratchet, Hinged Metal Box Application For Turning Fasteners
UPC 092644655043

Packages

1 - UNIT - 1