Abbotsford
KLN65603

KLEIN TOOLS 65603 Socket 1/4 in Drive 9/32 in 6 Points Standard Length

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65603

Description

Socket wrenches 6-point standard.


9/32-Inch hex standard length with 6-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement SAE
Socket Size 9/32 in Drive Size 1/4 in
Overall Length 1.75 in Number of Points 6
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644656033

Packages

1 - UNIT - 1