Abbotsford
KLN65604

KLEIN TOOLS 65604 Socket 1/4 in Drive 5/16 in 6 Points Standard Length

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65604

Description

Socket wrenches 6-point standard.


5/16-Inch hex standard length with 6-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement Imperial
Socket Size 5/16 in Drive Size 1/4 in
Overall Length 0.75 in Number of Points 6
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644656040

Packages

1 - UNIT - 1